Add More Items
View All Quick Selects
Below you can add an image for 'ground rod clamp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1/0 Awg Conductor Size, 0.13 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$400.49
Per 100
Ground Rod Clamp, 2-1/8 In Overall Length, Copper (Conductor) Material, 29/32 In Overall Width, 5/8 In Rod Size, 0.1025 LB
Nacogdoches Availability: Out Of Stock
$401.29
We Built The Nsi GRC-58 Standard Duty Silicon Bronze Grounding Rod Clamp For Demanding Applications Including Direct Burial, Where The Simple Mechanical Design and Reliable Clamping Power Of The Screw Outperform Other Options. The GRC-58 Grounding Rod Clamp Fits Over 5/8" Grounding Rod and 1/2" Rebar With Room to Tighten The Clamping Screw Onto A Range Of 10 Awg Solid to 2 Awg Stranded Conductors. GRC-Family Clamps With The -SB Suffix Have A Body and Screw Made From Silicon Bronze For Maximum Strength, and
$443.60
Ground Rod Clamp, 0.5 In Overall Length, Silicon Bronze (Body;Screw) Material, 1/2 In Rod Size, #2 Awg Conductor Size, 0.11 LB
$751.35
Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 In Rod Size, 0.11 LB
$324.38
Ground Rod Clamp, 2.66 In Overall Length, Brass (Body);Stainless Steel (Conductor) Material, 0.63 In Overall Width, 0.50 In Overall Height, Terminal:#14 to #10 Awg;#8 to #4;Awg;Under Ground Rod:#8 to #2 Awg Conductor Size
$3,255.48
Ground Rod Clamp, 15/16 In Overall Length, Copper (Conductor) Material, 1-1/16 In Overall Width, 5/8 In Rod Size, 0.13 LB
$882.67
20
Popularity
Default